Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Shield, S.S. Drip
Mfr # SCE-DS60SS
Zoro # G911154615
product price: $225.29
/ea
Free Shipping & Returns
$225.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 60 in
- Length 3 in
- Description Shield, S.S. Drip
- Application Protects door against dripping water and settling dust. Furnished with stainless steel screws and sealing washers. #4 Brushed Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DS60SS
- Zoro # G911154615
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1 in |
Width | 60 in |
Length | 3 in |
Depth | 3.00" |
Details
Description | Shield, S.S. Drip |
Application | Protects door against dripping water and settling dust. Furnished with stainless steel screws and sealing washers. #4 Brushed Finish |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 16 AWG, PP, 21/32in., PK500 (FTD78-12-D)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Solid, Aluminum (FS-200 AL 18.00)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 10.05 in H, 10 in W, 6.38 in D, NEMA 12, 13, 4, 4X (A10106PHC)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- Saginaw Control & Engineering Enclosure Covers & Accessories