Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Shield, S.S. Drip
Mfr # SCE-DS42SS6
Zoro # G311154499
product price: $211.09
/ea
Free Shipping & Returns
$211.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 42 in
- Length 3 in
- Application Protects door against dripping water and settling dust. Furnished with stainless steel screws and sealing washers. #4 Brushed Finish
- Depth 3.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DS42SS6
- Zoro # G311154499
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1 in |
Width | 42 in |
Length | 3 in |
Depth | 3.00" |
Details
Application | Protects door against dripping water and settling dust. Furnished with stainless steel screws and sealing washers. #4 Brushed Finish |
Description | Shield, S.S. Drip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Double Connector, 600VAC/250VDC, Red (HBLDMR)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- ALLIED TUBE & CONDUIT EMT Conduit, 1 In., 10 ft. L, Steel (583211)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3-1/2" Inside Diameter - 10' Length - Black (WL931-BK-10)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- PLUMB PAK FLOOR/CEILING PLATE 1"" (PP811-10)
- Saginaw Control & Engineering Enclosure Covers & Accessories