Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Shield, S.S. Drip
Mfr # SCE-DS24SS
Zoro # G611153406
product price: $129.59
/ea
Free Shipping & Returns
$129.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 24 in
- Length 3 in
- Application Protects door against dripping water and settling dust. Furnished with stainless steel screws and sealing washers. #4 Brushed Finish
- Description Shield, S.S. Drip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DS24SS
- Zoro # G611153406
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1 in |
Width | 24 in |
Length | 3 in |
Depth | 3.00" |
Details
Application | Protects door against dripping water and settling dust. Furnished with stainless steel screws and sealing washers. #4 Brushed Finish |
Description | Shield, S.S. Drip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321SW)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242412)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (GFRTW15GRY)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 10A, 1 Pole, 250V AC, Medium Curve (AA1-B0-34-610 -5D1-I)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- Saginaw Control & Engineering Enclosure Covers & Accessories