Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Shield, S.S. Drip
Mfr # SCE-DS12SS
Zoro # G311153232
product price: $101.89
/ea
Free Shipping & Returns
$101.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 12 in
- Length 3 in
- Description Shield, S.S. Drip
- Depth 3.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DS12SS
- Zoro # G311153232
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1 in |
Width | 12 in |
Length | 3 in |
Depth | 3.00" |
Details
Description | Shield, S.S. Drip |
Application | Protects door against dripping water and settling dust. Furnished with stainless steel screws and sealing washers. #4 Brushed Finish |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 1040 24V Marine Circuit Breaker with Manual Reset - 40 Amp (1040)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (5YP84)
- LEVITON Straight Blade Plug (14W48)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ3)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- Saginaw Control & Engineering Enclosure Covers & Accessories