Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Shield, Drip
Mfr # SCE-DS36N4
Zoro # G311153591
product price: $70.09
/ea
$70.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 36 in
- Length 3 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DS36N4
- Zoro # G311153591
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1 in |
Width | 36 in |
Length | 3 in |
Depth | 3.00" |
Details
Color | Gray |
Finish | Powder Coated |
Application | Protects door hardware against dripping water and settling dust. Stainless steel screws and sealing washers are supplied with each kit. Made of steel and finished with ANSI-61 gray powder coating. |
Description | Shield, Drip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 20 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C20)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M082)
- PANDUIT Cable Tie, Int, 8", Hs Bl, PK1000 (PLT2I-M30)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 12 in. Eye (02201019)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7725)
- Saginaw Control & Engineering Enclosure Covers & Accessories