Shop All Workbench Accessories
Saginaw Control & Engineering
Shelf, Vented Stationary
Mfr # SCE-26VESTS
Zoro # G611157367
Free Shipping & Returns
$213.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.00"
- Depth 28.00"
- Height 2.00"
- Finish Powder coated white
- Description Shelf, Vented Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-26VESTS
- Zoro # G611157367
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 22.00" |
Depth | 28.00" |
Height | 2.00" |
Details
Finish | Powder coated white |
Description | Shelf, Vented Stationary |
Application | Designed to support monitors, PC's, printers or any other equipment while allowing air circulation inside the work station. Mounts between the mounting channels provided inside the work station. Made of heavy gauge steel. Mounting hardware is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 8 compartments, Steel, 13-1/8 in W (213-95)
- ZORO SELECT Galvanized Pipe, Steel, 1.5 in Pipe Size, 48000 lb Tensile Strength (4NXW7)
- HOLLAENDER Structural Pipe Fitting, Tee, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (5-6)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 16-1/2 in L, 6 in H (DG92060GY)
- TENNSCO Electronic Riser, 72in.Wx15in.D, 350 lb. (REI-18-1572-WK-1)
- TENNSCO Side and Back Rail Kit, 72Wx30Dx3 H, Gray (SB-3072)
- GLOBAL INDUSTRIAL Ateel Bin Rail, 60W x 3-1/4H, Blue (606942)
- GLOBAL INDUSTRIAL Dual Sided Electrical Outlet, 15'L Cord, 4 Outlets (249854)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 60W (493687)
- GLOBAL INDUSTRIAL Shop Desk Cabinet Riser Kit, 12W x 12D x 44-1/2H, Blue (249623)
- TENNSCO Shelf, Med. Gray (301-G)
- Saginaw Control & Engineering Workbench Components