Shop All Workbench Accessories
Saginaw Control & Engineering
Shelf, Vented Stationary
Mfr # SCE-22VESTS
Zoro # G011155512
Free Shipping & Returns
$198.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.75"
- Depth 22.00"
- Height 2.00"
- Finish Powder coated white
- Application Designed to support monitors, PC's, printers or any other equipment while allowing air circulation inside the work station. Mounts between the mounting channels provided inside the work station. Made of heavy gauge steel. Mounting hardware is included.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-22VESTS
- Zoro # G011155512
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 23.75" |
Depth | 22.00" |
Height | 2.00" |
Details
Finish | Powder coated white |
Application | Designed to support monitors, PC's, printers or any other equipment while allowing air circulation inside the work station. Mounts between the mounting channels provided inside the work station. Made of heavy gauge steel. Mounting hardware is included. |
Description | Shelf, Vented Stationary |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 74"H Post, Black Epoxy (P74BK)
- HOLLAENDER Structural Pipe Fitting, External Coupling, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (70-9)
- JUSTRITE Steel Cylinder Bracket 36" W x 4.13" H x 2.25" D (GEN376)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 18" D, 42 Bins (5007-42-95)
- TENNSCO Electrical Shelf Riser, 96Wx15Dx18H, Gray (RE-18-1596)
- LYON Heavy Duty Beam, PK2 (DD62196)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2 In (T831608)
- PRO-LINE Acc Support, 60in W x 1-5/8in H, Beige, PK2 (UR60)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- BOSTONTEC Single Bay Double-Slotted Uprights 24 lb weight, 250 lb cap, BLK (SBUP53 - B)
- GLOBAL INDUSTRIAL Standard Workbench Drawer, Gray, 5-3/8H (606964)
- Saginaw Control & Engineering Workbench Accessories