Shop All Workbench Accessories
Saginaw Control & Engineering
Shelf, Vented Stationary
Mfr # SCE-20VESTS
Zoro # G811154265
Free Shipping & Returns
$198.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.00"
- Depth 20.00"
- Height 2.00"
- Finish Powder coated white
- Application Designed to support monitors, PC's, printers or any other equipment while allowing air circulation inside the work station. Mounts between the mounting channels provided inside the work station. Made of heavy gauge steel. Mounting hardware is included.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-20VESTS
- Zoro # G811154265
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 22.00" |
Depth | 20.00" |
Height | 2.00" |
Details
Finish | Powder coated white |
Application | Designed to support monitors, PC's, printers or any other equipment while allowing air circulation inside the work station. Mounts between the mounting channels provided inside the work station. Made of heavy gauge steel. Mounting hardware is included. |
Description | Shelf, Vented Stationary |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E-BLK)
- ECONOCO Semi-Gloss Hook 6", White, 96PK (EWH/H6)
- DURHAM MFG Shop Desk, 39 x 55-1/2 x 29 In, Gray (SFWS-392955-95)
- VINTIQUEWISE Trinket Storage Box, Off White, Wood (QI003691.W)
- PRO-LINE ESD Ground Kit, 6 W x 8 D x 3 in. H (SGK-J2)
- TENNSCO Electronic Riser, 72in.Wx10in.D, 350 lb. (REI-1072-WK-1)
- ASTRO PNEUMATIC WORKBENCH 7-IN-1 DOLLY HAND TRUCK (AO55670)
- BENCHPRO Roll Holder, 72 W x 4 D x 4 in. H, Blue (R72)
- GLOBAL INDUSTRIAL Dual Sided Electrical Outlet, 15'L Cord, 4 Outlets (249854)
- SANDUSKY LEE Shelf, 36 In. W x 24 In. D, Dove Gray (TA10362400-05)
- LYON BSR Welded Upright (DD64243)
- Saginaw Control & Engineering Workbench Components