Shop All Workbench Accessories
Saginaw Control & Engineering
Shelf, Stationary
Mfr # SCE-8VESTS
Zoro # G311153607
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.75"
- Depth 8.00"
- Height 1.50"
- Finish Powder coated white.
- Application Designed to support the monitor or other components in the upper section of the work station. Vented shelf allows air circulation inside the work station. Made of heavy gauge steel. Mounting hardware is included.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-8VESTS
- Zoro # G311153607
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 23.75" |
Depth | 8.00" |
Height | 1.50" |
Details
Finish | Powder coated white. |
Application | Designed to support the monitor or other components in the upper section of the work station. Vented shelf allows air circulation inside the work station. Made of heavy gauge steel. Mounting hardware is included. |
Notes | SCE-8STS Non-Vented; SCE-8VESTS Vented |
Description | Shelf, Stationary |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE drum plug wrench brass (8805)
- DAYTON Wire Reel Caddy, Stand Alone, H 44-3/8 In (34D658)
- GUARDAIR Open Head Vacuum Drum, Steel, 30 gal, Unlined, Black (N630)
- KRUEGER Therma Level Gauge, Tank 50" D, 2" NPT (H-2-50)
- LYON Plywood Support (DD65848)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- DAYTON Identification Label Kit (MHW2LG)
- TENNSCO Stringer, 72 W x 1 D x 5 in. H, Gray (WBS-72 MED GREY)
- TENNSCO Electrical Shelf Riser, 60x10-1/2x12, Gray (RE-1060 MED GREY)
- BOSTONTEC Single Bay Double-Slotted Uprights 24 lb weight, 250 lb cap, BLK (SBUP53 - B)
- TENNSCO Divider, 12-1/2in.Wx7/64in.D, Steel (WBDD-12)
- Saginaw Control & Engineering Workbench Accessories