Shop All Workbench Accessories
Saginaw Control & Engineering
Shelf, Stationary
Mfr # SCE-26STS
Zoro # G411157468
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.00"
- Depth 28.00"
- Height 2.00"
- Finish Powder coated white
- Description Shelf, Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-26STS
- Zoro # G411157468
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 22.00" |
Depth | 28.00" |
Height | 2.00" |
Details
Finish | Powder coated white |
Description | Shelf, Stationary |
Application | Designed to support monitors, PC's, printers or any other equipment. Mounts between the mounting channels provided inside the work station. Made of heavy gauge steel. Mounting hardware is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 36" W, 30" 3600 lb. (MTH3036-6PHBK30)
- TECHNIBILT SHELVING SYSTEMS MED-SD Unit, w/Casters, 4-Shelf, 18x36x70 (MED-SD836CH)
- AMKO 14 x 27 in. Glass Countertop Showcase Tower Display Case, Black (F-1302-B)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-W-244-L)
- GLOBAL INDUSTRIAL 60L x 28H Steel Pegboard Riser, Blue (606796)
- GLOBAL INDUSTRIAL Riser - 96W x 10-1/2D x 12H - Gray (706438)
- BOSTONTEC Steel Bin Rail, 4"h x 30"w, 40 lb cap, Black (BR0429 - B)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 12 in. H, Blue (D12FS)
- BOSTONTEC Steel Peg Board, 24"h x 28"w, 40 lb cap, GRY (BS2428P - G)
- PRO-LINE Electrical Powerstrip, Black, 48 In. (ES48 BLACK)
- GLOBAL INDUSTRIAL Standard Workbench Drawer, Gray, 5-3/8H (606964)
- Saginaw Control & Engineering Workbench Accessories