Shop All Workbench Accessories
Saginaw Control & Engineering
Shelf, Stationary
Mfr # SCE-22STS
Zoro # G011155543
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.75"
- Depth 22.00"
- Height 2.00"
- Finish Powder coated white
- Description Shelf, Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-22STS
- Zoro # G011155543
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 23.75" |
Depth | 22.00" |
Height | 2.00" |
Details
Finish | Powder coated white |
Description | Shelf, Stationary |
Application | Designed to support monitors, PC's, printers or any other equipment. Mounts between the mounting channels provided inside the work station. Made of heavy gauge steel. Mounting hardware is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 7/8 in W, 5 in H, 9 3/8 in L, Black (PB31-XXL)
- WESTWARD Grease Pump Follower Plate (29FX08)
- ZORO SELECT Shelf Liner 24"x18", Black, 4PK (5GRJ2)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-1795)
- QUADHANDS Magnetic Arm 200 12 (QH200)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Blue (D6S)
- TENNSCO Lower Shelf, 60 W x 14 D x 1 in. H, Gray (S-60)
- LYON Lateral Sway, Cross Brace (DD87901)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, BLK (PHF3672 - B)
- PRO-LINE Accessory Support, 2Wx10Dx60H, Gray, PR (UR60-F63A31 GRAY)
- BOSTONTEC Corrugate Storage Shelf Divider, solid panel, 12"h x 15"d, (for CSS1560 & CSS1530), GRY (CSSDIVP - G)
- Saginaw Control & Engineering Workbench Components