Shop All Workbench Accessories
Saginaw Control & Engineering
Shelf, Stationary
Mfr # SCE-20STS
Zoro # G811154241
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.00"
- Depth 20.00"
- Height 2.00"
- Finish Powder coated white
- Application Designed to support monitors, PC's, printers or any other equipment. Mounts between the mounting channels provided inside the work station. Made of heavy gauge steel. Mounting hardware is included.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-20STS
- Zoro # G811154241
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 22.00" |
Depth | 20.00" |
Height | 2.00" |
Details
Finish | Powder coated white |
Application | Designed to support monitors, PC's, printers or any other equipment. Mounts between the mounting channels provided inside the work station. Made of heavy gauge steel. Mounting hardware is included. |
Description | Shelf, Stationary |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 013-257 Standard Bauer RV Entrance Door Lock (013-257)
- DURHAM MFG Wall Mount Cabinet W/ 2 Adj Shlvs, 2 Doors, A Keyed Handle (072SD-95)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Blue (30164BLUE)
- STERILITE Storage Tote, Green, Polypropylene, 32 1/2 in L, 19 3/4 in W, 18 5/8 in H, 35 gal Volume Capacity (19453V04)
- HALLOWELL Riser, 60 in. W x 10 in. D x 12 in. H, Blk (HWB-BR-60ME)
- TENNSCO Electronic Riser, 72in.Wx15in.D, 350 lb. (REI-18-1572-WK-1)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 1-1/2 (T54410)
- TENNSCO Recessed Handle, Painted Steel (LRH-2)
- MILLER ELECTRIC X-Clamp, 2-1/2 W x 8-1/2 D x 10 H, Blue (300613)
- BUILDPRO Strong Hand Tools Threaded Adaptor (TXT5205)
- BOSTONTEC Free Standing Footrest, 14"h x 12"d x 24"w, BLK (FSFR - B)
- Saginaw Control & Engineering Workbench Accessories