Shop All Workbench Accessories
Saginaw Control & Engineering
Shelf, Pull-Out Vented
Mfr # SCE-22VEPOS
Zoro # G611155462
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.25"
- Depth 22.00"
- Height 2.00"
- Finish Powder coated white
- Application Vented pull out shelves are designed to allow easy access to the back of equipment and to allow air circulation inside the work station. Extends 19" and mounts between the mounting channels provided inside the work station. Slides are included with the shelf. Made of heavy gauge steel. Mounting hardware is included.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-22VEPOS
- Zoro # G611155462
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 21.25" |
Depth | 22.00" |
Height | 2.00" |
Details
Finish | Powder coated white |
Application | Vented pull out shelves are designed to allow easy access to the back of equipment and to allow air circulation inside the work station. Extends 19" and mounts between the mounting channels provided inside the work station. Slides are included with the shelf. Made of heavy gauge steel. Mounting hardware is included. |
Description | Shelf, Pull-Out Vented |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 11 5/8 in W, 7 1/8 in H, 18 1/2 in L, Black (PB50-FXL)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D (6009)
- PELICAN Plastic Case Replacement Foam, 11.8" L, 8.9" W (1400-400-000)
- ENPAC Yellow Tote with Lid & Wheel Kit 40" H (1511-YE)
- TENNSCO Lower Shelf, 72 W x 14 D x 1 in. H, Gray (S-72)
- BOSTONTEC Pneumatic Articulating Monitor Arm, Adjustable Height, 20 lb cap, GRY (PFSMA)
- SANDUSKY LEE Shelf, 30 In. W x 12 In. D, Dove Gray (EA10301200-05)
- BOSTONTEC Pneumatic Articulating Keyboard & Mouse Tray Arm, Adjustable Height, 20 lb cap, GRY (PKBAA)
- GLOBAL INDUSTRIAL Lower Shelf Kit with Removable Dividers 72W, Blue (606966)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- PRO-LINE Air Quick Disconnect, 1x2-1/2x1, Natural (AQDC)
- Saginaw Control & Engineering Workbench Accessories