Shop All Workbench Accessories
Saginaw Control & Engineering
Shelf, Pull-Out
Mfr # SCE-20POS
Zoro # G111154408
Free Shipping & Returns
$289.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.50"
- Depth 20.00"
- Height 2.00"
- Finish Powder coated white
- Description Shelf, Pull-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-20POS
- Zoro # G111154408
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 19.50" |
Depth | 20.00" |
Height | 2.00" |
Details
Finish | Powder coated white |
Description | Shelf, Pull-Out |
Application | Pull-out shelves are designed to allow easy access to the back of equipment. Extends 19" and mounts between the mounting channels provided inside the work station. Slides are included with shelf. Made of heavy gauge steel. Mounting hardware is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-1924)
- ZORO SELECT Structural Fitting, Wall Mount Flange, Aluminum, 1.5 in Pipe Size (4UJ22)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EAWR462472-02)
- DURASHELF Adjustable Vented Shelf, 96"x 16" (SH9616)
- BOSTONTEC Steel Drawer, 6"h x 18"d x 12"w, 60 lb cap, GRY (DRW06 - G)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 12 in. H, Blue (D12FS)
- SANDUSKY LEE Shelf, 46 In. W x 24 In. D, Charcoal (TA10462400-02)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2 In (T831608)
- BOSTONTEC Steel Shelf Divider, 8"h x 12"d (for SH1230 and SH1530), PLT (DIV1215 - P)
- TENNSCO Drawer, 8-1/4" H x 15" W x 18" D, Sand (WBD-1-Sand)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 1.9 In (T832607)
- Saginaw Control & Engineering Workbench Accessories