Shop All Workbench Accessories
Saginaw Control & Engineering
Shelf, Folding
Mfr # SCE-FS2424
Zoro # G811156443
Free Shipping & Returns
$274.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.00"
- Depth 1.75"
- Height 24.00"
- Finish Part number suffix indicates finish; SCE-FS****__; No suffix - White; **LG - RAL 7035 Light Gray; **09 - SCE-09 Gray; **SS - Stainless steel
- Notes Provided with UL Recognized sealing washer to maintain Environmental Rating of the enclosure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FS2424
- Zoro # G811156443
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 24.00" |
Depth | 1.75" |
Height | 24.00" |
Details
Finish | Part number suffix indicates finish; SCE-FS****__; No suffix - White; **LG - RAL 7035 Light Gray; **09 - SCE-09 Gray; **SS - Stainless steel |
Notes | Provided with UL Recognized sealing washer to maintain Environmental Rating of the enclosure. |
Application | Folding shelves can be installed on the inside or outside of large enclosures. They are designed to support test equipment and programmers. Locks in the horizontal position. When not in use, shelf can be folded down. Made of heavy gauge steel and powder coated. "SS" parts are stainless steel Type 304 with #4 brush finish. |
Description | Shelf, Folding |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 36 pc. Steel Pegboard Hook Assortment for 1/8 In. and 1/4 In. Pegboard (76936)
- VESTIL Drum Bung Socket BUNG-S-S1 - Zinc-Plated Cast Steel - 3/8" Drive Size (BUNG-S-S1)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Red (30290RED)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (096028)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 2 In (T831608)
- QUADHANDS Mini Workbench (QH-WB-MINI)
- GLOBAL INDUSTRIAL 72inW Bin Rail- Blue (606943)
- GLOBAL INDUSTRIAL Stringer - 48 Black (319007)
- GLOBAL INDUSTRIAL Dual Sided Electrical Outlet, 15'L Cord, 4 Outlets (249854)
- GLOBAL INDUSTRIAL Steel Upper Shelf W/ 3 Duplex Outlets, 72inW x 12inD, Blue (249296CBL)
- DURHAM MFG Drawer, For Use w/Workbench/Cabinets (177-DRAWER-95)
- Saginaw Control & Engineering Workbench Components