Shop All Workbench Accessories
Saginaw Control & Engineering
Shelf, Folding
Mfr # SCE-FS1818LG
Zoro # G111156433
Free Shipping & Returns
$228.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.00"
- Depth 2.00"
- Height 18.00"
- Finish Part number suffix indicates finish; SCE-FS****__; No suffix - White; **LG - RAL 7035 Light Gray; **09 - SCE-09 Gray; **SS - Stainless steel
- Description Shelf, Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FS1818LG
- Zoro # G111156433
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 18.00" |
Depth | 2.00" |
Height | 18.00" |
Details
Finish | Part number suffix indicates finish; SCE-FS****__; No suffix - White; **LG - RAL 7035 Light Gray; **09 - SCE-09 Gray; **SS - Stainless steel |
Description | Shelf, Folding |
Application | Folding shelves can be installed on the inside or outside of large enclosures. They are designed to support test equipment and programmers. Locks in the horizontal position. When not in use, shelf can be folded down. Made of heavy gauge steel and powder coated. "SS" parts are stainless steel Type 304 with #4 brush finish. |
Notes | Provided with UL Recognized sealing washer to maintain Environmental Rating of the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5530-24HG)
- ECONOCO Mondo Mannequins Gene White Male Headless Mannequin, Pose 1 W/ base (GEN-1-HL)
- HARDWARE RESOURCES 23" Wide Satin Nickel Wire Shoe Fence for Shelving (SF23-SN)
- DURHAM MFG 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-183678-4S95)
- ZORO SELECT Standard Keyed Cam Lock, Key Different (CL3)
- GLOBAL INDUSTRIAL Workbench Steel Drawer 18-1/4W x 23-7/8D x 5-3/8H, Black (606964BK)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- ASTRO PNEUMATIC Astro Pneumatic AST-557010 Extra Heavy Duty Portable Work Stand (AST-557010)
- GLOBAL INDUSTRIAL Lower Shelf For Bench - 72W x 15D - Blue (606951)
- MILLER ELECTRIC X-Clamp, 2-1/2 W x 8-1/2 D x 10 H, Blue (300613)
- TENNSCO Workbench Shelf, 72in. W x 20 1/2 in. D, 350 lb. (FS-3072)
- Saginaw Control & Engineering Workbench Components