Shop All Workbench Accessories
Saginaw Control & Engineering
Shelf, Folding
Mfr # SCE-FS1818
Zoro # G911155438
Free Shipping & Returns
$228.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.00"
- Depth 2.00"
- Height 18.00"
- Finish Part number suffix indicates finish; SCE-FS****__; No suffix - White; **LG - RAL 7035 Light Gray; **09 - SCE-09 Gray; **SS - Stainless steel
- Notes Provided with UL Recognized sealing washer to maintain Environmental Rating of the enclosure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FS1818
- Zoro # G911155438
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 18.00" |
Depth | 2.00" |
Height | 18.00" |
Details
Finish | Part number suffix indicates finish; SCE-FS****__; No suffix - White; **LG - RAL 7035 Light Gray; **09 - SCE-09 Gray; **SS - Stainless steel |
Notes | Provided with UL Recognized sealing washer to maintain Environmental Rating of the enclosure. |
Description | Shelf, Folding |
Application | Folding shelves can be installed on the inside or outside of large enclosures. They are designed to support test equipment and programmers. Locks in the horizontal position. When not in use, shelf can be folded down. Made of heavy gauge steel and powder coated. "SS" parts are stainless steel Type 304 with #4 brush finish. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Soft-Closing Lid Stay (SLS-ELAN-HL)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 3.0 (16GMC-WH)
- TOPPER INDUSTRIAL Telegray 2 51021-X, Steel, 30 L, 31.5 W, 24 H (51021-X)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK-5)
- GLOBAL INDUSTRIAL 60L x 28H Steel Pegboard Riser, Blue (606796)
- BESSEY Steel Spring Clamp, 1-5/16in.H (XM7-B)
- TENNSCO Wiring Kit, Unassembled, For Workbenches (WK-1)
- TENNSCO Lower Shelf, 72 W x 14 D x 1 in. H, Gray (S-72)
- TENNSCO Recessed Handle, Painted Steel (LRH-2)
- BUILDPRO Strong Hand Tools Magnetic Rest, 1 In x, 1 In x, 1 In (T55410-K4)
- TENNSCO Shelf Riser, 60 W x 10-1/2 D x 12 H, Gray (R-1060)
- Saginaw Control & Engineering Workbench Components