Shop All Workbench Accessories
Saginaw Control & Engineering
Shelf, Folding
Mfr # SCE-FS1212LG
Zoro # G111155382
Free Shipping & Returns
$182.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.00"
- Depth 1.75"
- Height 12.00"
- Finish Part number suffix indicates finish; SCE-FS****__; No suffix - White; **LG - RAL 7035 Light Gray; **09 - SCE-09 Gray; **SS - Stainless steel
- Description Shelf, Folding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FS1212LG
- Zoro # G111155382
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 12.00" |
Depth | 1.75" |
Height | 12.00" |
Details
Finish | Part number suffix indicates finish; SCE-FS****__; No suffix - White; **LG - RAL 7035 Light Gray; **09 - SCE-09 Gray; **SS - Stainless steel |
Description | Shelf, Folding |
Application | Folding shelves can be installed on the inside or outside of large enclosures. They are designed to support test equipment and programmers. Locks in the horizontal position. When not in use, shelf can be folded down. Made of heavy gauge steel and powder coated. "SS" parts are stainless steel Type 304 with #4 brush finish. |
Notes | Provided with UL Recognized sealing washer to maintain Environmental Rating of the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Storage Container, Blue, Polyethylene, 23-7/8 in L, 15-7/8 in W, 16-3/8 in H (RMRT180006)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX60)
- MOLDED FIBERGLASS Nesting Container, Gray, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085136)
- KNAPE & VOGT Pole Socket, Steel, 500 lb. (CD-0010-WT)
- BOSTONTEC Steel Drawer Stack 2-6"h; Overall 12"h x 18"d x 12"w, 100 lb cap, BLK (DRW26 - B)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Blue (D6S)
- TENNSCO Stringer, 72 W x 1 D x 5 in. H, Sand (WBS-72 SA)
- TENNSCO Side and Back Rail Kit, 72Wx30Dx3 H, Gray (SB-3072)
- NEXEL Stainless Steel Drawer, 15W x 20D (319129)
- BOSTONTEC Corrugate Storage Shelf Divider, solid panel, 12"h x 15"d, (for CSS1560 & CSS1530), GRY (CSSDIVP - G)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- Saginaw Control & Engineering Workbench Accessories