Shop All Workbench Accessories
Saginaw Control & Engineering
Shelf, Folding
Mfr # SCE-FS1212-09
Zoro # G711155324
Free Shipping & Returns
$182.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.00"
- Depth 1.75"
- Height 12.00"
- Finish Part number suffix indicates finish; SCE-FS****__; No suffix - White; **LG - RAL 7035 Light Gray; **09 - SCE-09 Gray; **SS - Stainless steel
- Application Folding shelves can be installed on the inside or outside of large enclosures. They are designed to support test equipment and programmers. Locks in the horizontal position. When not in use, shelf can be folded down. Made of heavy gauge steel and powder coated. "SS" parts are stainless steel Type 304 with #4 brush finish.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FS1212-09
- Zoro # G711155324
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 12.00" |
Depth | 1.75" |
Height | 12.00" |
Details
Finish | Part number suffix indicates finish; SCE-FS****__; No suffix - White; **LG - RAL 7035 Light Gray; **09 - SCE-09 Gray; **SS - Stainless steel |
Application | Folding shelves can be installed on the inside or outside of large enclosures. They are designed to support test equipment and programmers. Locks in the horizontal position. When not in use, shelf can be folded down. Made of heavy gauge steel and powder coated. "SS" parts are stainless steel Type 304 with #4 brush finish. |
Description | Shelf, Folding |
Notes | Provided with UL Recognized sealing washer to maintain Environmental Rating of the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns (PS30-WTPG-75E)
- SOUTHWIRE Mc Cable Cart Up To 1000Ft Spools 520 (56825001)
- FUNCTIONAIRE Locking Pegboard Hooks, 1/4in.dia, Blk, PK8 (FH4-4)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 64 1/2 in H x 33 3/4 in W, 13 Shelves, Gray (740-95)
- GEDORE Machine Workbench Clamp (137 MSP)
- ZORO SELECT Standard Keyed Cam Lock, Key Different (CL3)
- BOSTONTEC Steel Bin Rail, 4"h x 30"w, 40 lb cap, Black (BR0429 - B)
- GLOBAL INDUSTRIAL Upright Kit 48inH, Tan (606940TN)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- GLOBAL INDUSTRIAL Ateel Bin Rail, 60W x 3-1/4H, Blue (606942)
- BOSTONTEC Pneumatic Articulating Keyboard & Mouse Tray Arm, Adjustable Height, 20 lb cap, GRY (PKBAA)
- Saginaw Control & Engineering Workbench Accessories