Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Seal, Hole 1.38-1.75 Dia
Mfr # SCE-HPSERIES3
Zoro # G011153662
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 0.60 in
- Depth 0.60"
- Notes UL File # E64358
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HPSERIES3
- Zoro # G011153662
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 2 in |
Length | 0.60 in |
Depth | 0.60" |
Details
Item | Seal |
Notes | UL File # E64358 |
Description | Seal, Hole (1.38-1.75 Dia) |
Application | Extra pushbutton holes can be sealed against dust, dirt, oil, and water. Hole seals are made of corrosion and UV resistant fiberglass, and supplied with gasket and backing nut; UL recognized 3R, 4, 4X 12, 6P; IEC tested to IP66 and IP68 |
Standards | UL Component Recognized; CSA Component Recognized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector, Industrial, 5-20R, 20A, 125VAC (1612-CW6P-AM)
- ANDERSON POWER PRODUCTS Single Row 1x2 Wire Reverse Standard (ASMPP30-1X2-RK)
- REED INSTRUMENTS REED Air Particle Counter (R9930)
- BRADY Sleeve, 1 in W, 21/64 in H, Die-cut (M6-187-1-342-WT)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (740)
- Saginaw Control & Engineering Enclosure Covers & Accessories