Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Seal, Hole 1.00-1.28 Dia
Mfr # SCE-HPSERIES2
Zoro # G911153441
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.50 in
- Width 1.50 in
- Length 0.60 in
- Application Extra pushbutton holes can be sealed against dust, dirt, oil, and water. Hole seals are made of corrosion and UV resistant fiberglass, and supplied with gasket and backing nut; UL recognized 3R, 4, 4X 12, 6P; IEC tested to IP66 and IP68
- Notes UL File # E64358
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HPSERIES2
- Zoro # G911153441
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.50 in |
Width | 1.50 in |
Length | 0.60 in |
Depth | 0.60" |
Details
Item | Seal |
Application | Extra pushbutton holes can be sealed against dust, dirt, oil, and water. Hole seals are made of corrosion and UV resistant fiberglass, and supplied with gasket and backing nut; UL recognized 3R, 4, 4X 12, 6P; IEC tested to IP66 and IP68 |
Notes | UL File # E64358 |
Standards | UL Component Recognized; CSA Component Recognized |
Description | Seal, Hole (1.00-1.28 Dia) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 5/8 In, Pk50 (CO1009Z1)
- SQUARE D Cb Handle Padlock Attachment (HPAFD)
- EATON Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (CL230)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 20 AWG, 1000' Length, 0.0320" Diameter, Natural (20BCW1000)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- Saginaw Control & Engineering Enclosure Covers & Accessories