Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Seal, Hole 0.88 Dia
Mfr # SCE-HPSERIES15
Zoro # G111153470
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 0.25 in
- Depth 0.25"
- Standards UL Component Recognized; CSA Component Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HPSERIES15
- Zoro # G111153470
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 2 in |
Length | 0.25 in |
Depth | 0.25" |
Details
Item | Seal |
Standards | UL Component Recognized; CSA Component Recognized |
Application | Extra pushbutton holes can be sealed against dust, dirt, oil, and water. Hole seals are made of corrosion and UV resistant fiberglass, and supplied with gasket and backing nut; UL recognized 3R, 4, 4X 12, 6P; IEC tested to IP66 and IP68 |
Description | Seal, Hole (0.88 Dia) |
Notes | UL File # E64358 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Single Receptacle (867)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW124)
- SQUARE D Cb Terminal Nut Insert Kit (3) (S37445)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRKIT)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- Saginaw Control & Engineering Enclosure Covers & Accessories