Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Seal, Hole 0.5 - 0.81 Dia
Mfr # SCE-HPSERIES1
Zoro # G511153445
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 1 in
- Length 0.60 in
- Description Seal, Hole (0.5 - 0.81 Dia)
- Application Extra pushbutton holes can be sealed against dust, dirt, oil, and water. Hole seals are made of corrosion and UV resistant fiberglass, and supplied with gasket and backing nut; UL recognized 3R, 4, 4X 12, 6P; IEC tested to IP66 and IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HPSERIES1
- Zoro # G511153445
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1 in |
Width | 1 in |
Length | 0.60 in |
Depth | 0.60" |
Details
Item | Seal |
Description | Seal, Hole (0.5 - 0.81 Dia) |
Application | Extra pushbutton holes can be sealed against dust, dirt, oil, and water. Hole seals are made of corrosion and UV resistant fiberglass, and supplied with gasket and backing nut; UL recognized 3R, 4, 4X 12, 6P; IEC tested to IP66 and IP68 |
Standards | UL Component Recognized; CSA Component Recognized |
Notes | UL File # E64358 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 1A, 600V AC, Non-Indicating (JJS-1)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 90A (8910DPA92V02)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 2-3/4 in D (E4PBG)
- SEACHOICE 30 Amp Marine Rated Battery Fuse (11280)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- PFERD 7" CC-GRIND®-SOLID - 7/8" A.H. - SG STEEL (61203)
- Saginaw Control & Engineering Enclosure Covers & Accessories