Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Screw, 10/32 x 5/8 in. SS Captive w/ retainer, 12PK
Mfr # SCE-102534
Zoro # G811155293
product price: $25.29
/pk 12, $2.11/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.50 in
- Width 0.63 in
- Length 0.50 in
- Description Screw, 10/32 x 5/8 in. SS Captive w/ retainer (12)
- Application Standard captive screw for use on screw cover enclosures. Stainless steel with nylon retainer.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-102534
- Zoro # G811155293
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.50 in |
Width | 0.63 in |
Length | 0.50 in |
Depth | 0.50" |
Details
Description | Screw, 10/32 x 5/8 in. SS Captive w/ retainer (12) |
Application | Standard captive screw for use on screw cover enclosures. Stainless steel with nylon retainer. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- WIREMOLD Double Gang Carpet Flange, Black (827PCC-BLK)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester, 125VAC, Neon Lights (HBL5200)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, White, PVC Insulation (C2040A.12.02)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- Saginaw Control & Engineering Enclosure Covers & Accessories