Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Sanitary Self Gripping gasket 16 ft Roll
Mfr # SCE-GASS16
Zoro # G611157459
product price: $109.89
/ea
Free Shipping & Returns
$109.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 10 in
- Length 5 in
- Gasket Roll 16 feet long
- Depth 5.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-GASS16
- Zoro # G611157459
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 10 in |
Width | 10 in |
Length | 5 in |
Depth | 5.00" |
Details
Gasket Roll | 16 feet long |
Application | Replacement Gasket for SCE Sanitary Enclosures -Blue silicone gasket. Provides protection against aggressive cleaning agents, high temperature, high pressure wash down and FDA compliant. |
Description | Sanitary Self Gripping gasket (16 ft Roll) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 12 A, Reversing: No (XTCE012B01C)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (4FRF3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTT3B)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 100A at 250V AC, 5 PK (AGC-3-R)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- QUAZITE Underground Enclosure Cover, Blank Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0009)
- Saginaw Control & Engineering Enclosure Covers & Accessories