Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Replacement Filter, 6in. Nema 3R & 12, 6PK
Mfr # SCE-113188
Zoro # G111164865
product price: $114.09
/pk 6, $19.02/ea
Free Shipping & Returns
$114.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.63 in
- Width 8.31 in
- Length 0.67 in
- Depth 0.67"
- Description Replacement Filter, 6in. Nema 3R & 12 (6 Pack)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-113188
- Zoro # G111164865
- Country of Origin Malta
- Category Enclosure Covers & Accessories
Dimensions
Height | 8.63 in |
Width | 8.31 in |
Length | 0.67 in |
Depth | 0.67" |
Details
Item | Filter |
Description | Replacement Filter, 6in. Nema 3R & 12 (6 Pack) |
Application | Designed for use with SCE Type 3R and 12 Fan Packages and Filter and Grille Package. Filters are made of non-woven polyolefin fiber. Washable up to 10 times. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, C Style, 1/2" Hub Sz (RC050)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ35)
- NVENT HOFFMAN CABLERACK Cable Bend Radius Accessory, 2.2441 x5.1575 x3.4646, Black, (ECMBA4)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Duplex Receptacle (HB1DP)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- Saginaw Control & Engineering Enclosure Covers & Accessories