Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Replacement Filter, 4in. Nema 3R & 12, 6PK
Mfr # SCE-113947
Zoro # G511164663
product price: $81.49
/pk 6, $13.58/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.53 in
- Width 4.53 in
- Length 0.50 in
- Description Replacement Filter, 4in. Nema 3R & 12 (6 Pack)
- Application Designed for use with SCE Type 3R and 12 Fan Packages and Filter and Grille Package. Filters are made of non-woven polyolefin fiber. Washable up to 10 times. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-113947
- Zoro # G511164663
- Country of Origin Malta
- Category Enclosure Covers & Accessories
Dimensions
Height | 4.53 in |
Width | 4.53 in |
Length | 0.50 in |
Depth | 0.50" |
Details
Item | Filter |
Description | Replacement Filter, 4in. Nema 3R & 12 (6 Pack) |
Application | Designed for use with SCE Type 3R and 12 Fan Packages and Filter and Grille Package. Filters are made of non-woven polyolefin fiber. Washable up to 10 times. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Gray (HS363-S50-GRAY)
- MONOPRICE Ethernet Cable, Cat 6, Green, 1 ft. (2289)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- FUSION One Hole Lug Compression Connector, 6 AWG (4906F)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- Saginaw Control & Engineering Enclosure Covers & Accessories