Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Replacement Filter, 10in. Nema 3R & 12, 6PK
Mfr # SCE-108401
Zoro # G311164580
product price: $145.49
/pk 6, $24.25/ea
Free Shipping & Returns
$145.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 in
- Width 11.25 in
- Length 3 in
- Description Replacement Filter, 10in. Nema 3R & 12 (6 Pack)
- Application Designed for use with SCE Type 3R and 12 Fan Packages and Filter and Grille Package. Filters are made of non-woven polyolefin fiber. Washable up to 10 times. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-108401
- Zoro # G311164580
- Country of Origin Malta
- Category Enclosure Covers & Accessories
Dimensions
Height | 11 in |
Width | 11.25 in |
Length | 3 in |
Depth | 3.00" |
Details
Item | Filter |
Description | Replacement Filter, 10in. Nema 3R & 12 (6 Pack) |
Application | Designed for use with SCE Type 3R and 12 Fan Packages and Filter and Grille Package. Filters are made of non-woven polyolefin fiber. Washable up to 10 times. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-10-R)
- PANDUIT Metal Stud Grommet, 1"-11/32", PK100 (MSG-1.3-C)
- GE Load Center, TM402, THQL, 40 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (TM4020CCU)
- CAMDEN Wave to Open Touchplate (CM-332/42N)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- ZAMP SOLAR Zamp Solar Z6F-ZSHE15FTN 15 ft. Panel Extension Cable (Z6F-ZSHE15FTN)
- Saginaw Control & Engineering Enclosure Covers & Accessories