Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Rack Filler Panel
Mfr # SCE-19-2U
Zoro # G311164771
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.50 in
- Width 19 in
- Length 0.08 in
- Color Black
- Finish Sand Texture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-19-2U
- Zoro # G311164771
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.50 in |
Width | 19 in |
Length | 0.08 in |
Depth | 0.08" |
Details
Item | Filler Panel |
Color | Black |
Finish | Sand Texture |
Application | Rack Filler Panels are used to fill unused areas of the rack mount space. |
Description | Rack Filler Panel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB C Tap, Gray, 29, Main 6-8, Branch 8-12 (54715)
- MERSEN Medium-Voltage Fuse, A480R Series, 4800V AC, Cylindrical (A480R18R-1)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A201608LP)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF150D3)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- HAMMOND Locking L handle (EHLL)
- Saginaw Control & Engineering Enclosure Covers & Accessories