Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Rack Filler Panel
Mfr # SCE-19-1U
Zoro # G311164740
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.75 in
- Width 19 in
- Length 0.08 in
- Color Black
- Finish Sand Texture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-19-1U
- Zoro # G311164740
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.75 in |
Width | 19 in |
Length | 0.08 in |
Depth | 0.08" |
Details
Item | Filler Panel |
Color | Black |
Finish | Sand Texture |
Application | Rack Filler Panels are used to fill unused areas of the rack mount space. |
Description | Rack Filler Panel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 3 Phase, 120/208V, 3 Poles, 2, 75 kA (STP208Y07M)
- SIEMENS Replacement Coil, 120V AC (75D70646AF)
- VERIS Current Switch 2.5-135A Adj. W/Rly, H-938 (H-938)
- SQUARE D Molded Case Circuit Breaker, JDA Series 200A, 3 Pole, 600V AC (JDA36200)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- Saginaw Control & Engineering Enclosure Covers & Accessories