Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Quarter Turn Wing Knob Non-Locking Chrome
Mfr # SCE-DLWKC
Zoro # G811157747
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 1.25 in
- Depth 1.25"
- Description Quarter Turn Wing Knob Non-Locking (Chrome)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DLWKC
- Zoro # G811157747
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 2 in |
Length | 1.25 in |
Depth | 1.25" |
Details
Description | Quarter Turn Wing Knob Non-Locking (Chrome) |
Application | Designed to replace black quarter turn latches when additional security is required. |
Cam | 28 mm Grip Cam Included, 6 mm grip Cam Included for Nema 1 Enclosures |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. 12/3 3-Outlet Extension Cord SJTOW (4GAD2)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-03-25)
- BRIDGEPORT FITTINGS Split Bushing, Zinc/Al, 3-1/2" Trade Size (169-G)
- NVENT ERICO Ground Clamp, Parallel Burial, Bronze (EK16)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- HUBBELL Weatherproof Covr 2G Gry (MM2410G)
- Saginaw Control & Engineering Enclosure Covers & Accessories