Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Quarter Turn Wing Knob Non-Locking Black, Bulk, 25PK
Mfr # SCE-DLWKF-25
Zoro # G211157750
product price: $358.39
/pk 25, $14.34/ea
Free Shipping & Returns
$358.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 6 in
- Length 6 in
- Application Designed to replace black quarter turn latches when additional security is required.
- Description Quarter Turn Wing Knob Non-Locking (Black) - Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DLWKF-25
- Zoro # G211157750
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 6 in |
Length | 6 in |
Depth | 6.00" |
Details
Application | Designed to replace black quarter turn latches when additional security is required. |
Description | Quarter Turn Wing Knob Non-Locking (Black) - Bulk |
Cam | 28 mm Grip Cam Included |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 250 MCM, 10 ft., Black (19YE18)
- CAROL Welding Cable, 1/0,100ft, Black, Carolprene (00.00JO.17545)
- EATON Proximity Sensor, Inductive, 18mm, NO (E57-18LE12-A)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X4NPW6)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- PLUMB PAK FLOOR/CEILING PLATE 1"" (PP811-31)
- Saginaw Control & Engineering Enclosure Covers & Accessories