Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Protection Hood. Hose-proof
Mfr # SCE-RH4N4XSS
Zoro # G911156589
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.10 in
- Width 6.90 in
- Length 2.20 in
- Material 304 Stainless Steel
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-RH4N4XSS
- Zoro # G911156589
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 9.10 in |
Width | 6.90 in |
Length | 2.20 in |
Depth | 2.20" |
Details
Item | Protection Hood |
Material | 304 Stainless Steel |
Finish | Brushed |
NEMA Enclosure Type | NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
Application | Designed for use in conjunction with the Type 12 Fan and Filter Packages to increase the ingress protection rating of the assembly to a 4X; Sanitary FDA compliant gaskets that make it easy to detect contamination; Removable rain hood for maintenance and replacement of filter without tools; Protect devices and ventilation against wind blown dust, rain, splashing water, hose direct water and corrosion. |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Description | Protection Hood. Hose-proof |
Notes | UL Listed Type 3, 3R, 4, 4X and 12; File number E498756; IEC IP 65 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LIGHTING CONTROLS REL PS BX1/00/050 (REL06-PS)
- MURR ELEKTRONIK M12 male receptacle A-cod. front mount incl. nut, wires PP 4x0, 34 0, 2m (7000-13502-9710020)
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 50A, 2 Pole, 347/600V AC, B Curve (BDA260502)
- ABB Bullet Connector, 2 In., Thermoplastic (LT4200P)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (740)
- Saginaw Control & Engineering Enclosure Covers & Accessories