Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Protection Hood. Hose-proof
Mfr # SCE-RH10N4XSS
Zoro # G311156417
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.90 in
- Width 13.80 in
- Length 4.30 in
- Material 304 Stainless Steel
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-RH10N4XSS
- Zoro # G311156417
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 18.90 in |
Width | 13.80 in |
Length | 4.30 in |
Depth | 4.30" |
Details
Item | Protection Hood |
Material | 304 Stainless Steel |
Finish | Brushed |
NEMA Enclosure Type | NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13 |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Notes | UL Listed Type 3, 3R, 4, 4X and 12; File number E498756; IEC IP 65 |
Application | Designed for use in conjunction with the Type 12 Fan and Filter Packages to increase the ingress protection rating of the assembly to a 4X; Sanitary FDA compliant gaskets that make it easy to detect contamination; Removable rain hood for maintenance and replacement of filter without tools; Protect devices and ventilation against wind blown dust, rain, splashing water, hose direct water and corrosion. |
Description | Protection Hood. Hose-proof |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Block Cover, Intermediate Series, Plastic (MPDBC6667)
- HUBBELL Pin & Slve Plug, 100A, 4P, 3W, 600VAC/250VDC (VP10487)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004NK)
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA163 or 9080LBC163 blocks (9080LB31)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- QUAZITE Underground Enclosure Cover, Electric Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0017)
- Saginaw Control & Engineering Enclosure Covers & Accessories