Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Port, Programming
Mfr # P-R2-K2RF3-U450
Zoro # G111164605
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.50 in
- Width 5.10 in
- Length 1.65 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # P-R2-K2RF3-U450
- Zoro # G111164605
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.50 in |
Width | 5.10 in |
Length | 1.65 in |
Depth | 1.65" |
Details
Color | Gray |
Finish | Powder Coated |
Construction | Transparent polycarbonate sealed cover; Quick release padlocking latch; Available with Ethernet, USB, Control Net, Serial or Device Net data interface ports; Programming ports with Duplex are GFCI Ground fault circuit interrupters with exclusive three outlet design, GFCI Duplex outside the enclosure with GFCI Simplex inside; No GFCI on Programming ports with simplex only. |
Description | Port, Programming |
Standards | UL Component Recognized; CSA Component Recognized |
Notes | UL Recognized E207344; NFPA 70E Compliant; Ports with "foreign" Oulets are CE Compliant; UL Type 4X; 4; 12 |
Application | This product line is designed to help increase your compliance with NFPA 70E and reduce the risk of personal exposure of arc flash by reducing the need to access the enclosure, by bringing utility outlets and data interface ports outside the enclosures. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3, Hz: 50/60 (8502SEO2V02S)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Liquid Tight Conduit, 1/2 in Size, 3 in Bend Radius, 100 ft L, PVC, Gray, G Series (G1050)
- HUBBELL Straight Blade Connector, 5-15R, 15A, 125V (HBL1547)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C997)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- VYNCKIER Enclosure Inspection Window (A71-DTCOVERLG)
- Saginaw Control & Engineering Enclosure Covers & Accessories