Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Polycarbonate Swing-Out Panel Kit
Mfr # SCE-PCSP
Zoro # G611164686
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 4 in
- Length 4 in
- Material Polycarbonate
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-PCSP
- Zoro # G611164686
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 4 in |
Width | 4 in |
Length | 4 in |
Depth | 4.00" |
Details
Item | Panel Kit |
Material | Polycarbonate |
Color | Gray |
Finish | RAL 7035 Light Gray Polycarbonate |
Application | Designed to allow a standard sub-panel to be installed in the front of an enclosure and to swing out of the enclosure. Kits consist of four polycarbonate hinged mounting brackets. Installed on internal enclosure channels and adjustable to depth of enclosure. |
Description | Polycarbonate Swing-Out Panel Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 50 A, Reversing: No (XTCF080D00A)
- IDEAL Toggle Switch, DPST, 10A @ 250V, Screw (774103)
- TRUMETER Digital Hand Tally Counter (E2M-1804)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA54-1LBL-RC-A/125N)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- ABB Steel City 3/2 Zinc Service Entrance Cap (SC10001)
- Saginaw Control & Engineering Enclosure Covers & Accessories