Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Pole Mount Kit
Mfr # SCE-PMK32
Zoro # G711164630
product price: $170.69
/ea
Free Shipping & Returns
$170.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 32 in
- Length 6 in
- Material Aluminum/Stainless Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-PMK32
- Zoro # G711164630
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3 in |
Width | 32 in |
Length | 6 in |
Depth | 6.00" |
Details
Item | Pole Mount Kit |
Material | Aluminum/Stainless Steel |
Finish | Zinc Plated |
Description | Pole Mount Kit |
Application | Pole Mount kit designed to easily adapt to most wall mount enclosure type such as the Environline Enclosures with mounting holes through the back and HLP type with External mounting ears. Mount to various pole sizes and shapes. Attach mounting channel bar to the back of the enclosure using the provided mounting hardware then wrap the stainless steel strap around the pole and through the bar to attach the enclosure to the pole. Includes two high strength extruded aluminum mounting channels that make for easy length modifications, two straps suitable for 3-in. to 16-in. diameter pole and mounting hardware; SCE-PMHK Pole Mount Hanger - Used to simplify hanging larger weight enclosures and increase load strength. May be used with or without straps. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (RWP263W)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (IG20DRWHI)
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122420020)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- HAMMOND Panel Lifting Handles (1481H)
- Saginaw Control & Engineering Enclosure Covers & Accessories