Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Pole Mount Kit
Mfr # SCE-PMK26
Zoro # G611164662
product price: $157.69
/ea
Free Shipping & Returns
$157.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 in
- Width 26 in
- Length 6 in
- Material Aluminum/Stainless Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-PMK26
- Zoro # G611164662
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3 in |
Width | 26 in |
Length | 6 in |
Depth | 6.00" |
Details
Item | Pole Mount Kit |
Material | Aluminum/Stainless Steel |
Finish | Zinc Plated |
Description | Pole Mount Kit |
Application | Pole Mount kit designed to easily adapt to most wall mount enclosure type such as the Environline Enclosures with mounting holes through the back and HLP type with External mounting ears. Mount to various pole sizes and shapes. Attach mounting channel bar to the back of the enclosure using the provided mounting hardware then wrap the stainless steel strap around the pole and through the bar to attach the enclosure to the pole. Includes two high strength extruded aluminum mounting channels that make for easy length modifications, two straps suitable for 3-in. to 16-in. diameter pole and mounting hardware; SCE-PMHK Pole Mount Hanger - Used to simplify hanging larger weight enclosures and increase load strength. May be used with or without straps. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE CURRENT Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF150D1)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS8C4A1MPN12)
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A6AXFN24)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- Saginaw Control & Engineering Enclosure Covers & Accessories