Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Pocket, Print
Mfr # SCE-PP101201
Zoro # G111164643
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.00"
- Height 10 in
- Width 11.50 in
- Length 1 in
- Description Pocket, Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-PP101201
- Zoro # G111164643
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 1.00" |
Height | 10 in |
Width | 11.50 in |
Length | 1 in |
Details
Description | Pocket, Print |
Application | Designed to provide storage for prints on the interior of an enclosure. Intended for use as a replacement or as an additional pocket. Made from white Polypropylene material. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK350 (B2-350JR)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G260)
- GROTE 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2534)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3621)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- Saginaw Control & Engineering Enclosure Covers & Accessories