Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Pocket, Exterior Print
Mfr # SCE-19ELJEXPP
Zoro # G911164768
product price: $189.19
/ea
Free Shipping & Returns
$189.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.45"
- Height 19 in
- Width 13 in
- Length 2.45 in
- NEMA Enclosure Type NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-19ELJEXPP
- Zoro # G911164768
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Depth | 2.45" |
Height | 19 in |
Width | 13 in |
Length | 2.45 in |
Details
NEMA Enclosure Type | NEMA 3R, NEMA 4, NEMA 12, NEMA 13 |
Standards | NEMA Type 3R, 4, 12 and Type 13; UL Listed Type 3R, 4 and 12; CSA Type 3R, 4 and 12; IEC 60529; IP 66 |
Application | Designed for use on the exterior of an enclosure or door to keep prints clean and easy to access. Exterior print pockets have a hinged cover with cable stops to hold the door at 90 degrees open position and black quarter turn latches. Made of steel and finished with RAL 7035 gray powder coating. |
Description | Pocket, Exterior Print |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCLAIM LIGHTING Photocell, Universal (688BK)
- EATON Circuit Breaker, CH Series 20A, 2 Pole, 120/240V AC (CHF220)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16434K)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1150-SP2)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- HUBBELL 1/2In Gray Closure Plug (5269-5)
- Saginaw Control & Engineering Enclosure Covers & Accessories