Shop All Push Button Accessories
Saginaw Control & Engineering
Plugs, Hole, Bulk, 25PK
Mfr # SCE-ASPBG-09-25
Zoro # G911157791
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.40"
- Width 1.40"
- Standards NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56
- Application Extra push button holes can be sealed against dust, dirt, oil, and water with a SCE hole seal. Seals will cover most pushbutton hole sizes. Hole seals come with oil-resistant gasket, #10-24 x 3/8" stud, zinc plated wing nut, and plated steel back plate. Available in stainless steel or powder coated finish.
- Depth 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-ASPBG-09-25
- Zoro # G911157791
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Height | 1.40" |
Width | 1.40" |
Depth | 0.50" |
Max. Hole Size | 0.88 Dia. (22.5mm) |
Pushbutton Size | 22mm |
Details
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56 |
Application | Extra push button holes can be sealed against dust, dirt, oil, and water with a SCE hole seal. Seals will cover most pushbutton hole sizes. Hole seals come with oil-resistant gasket, #10-24 x 3/8" stud, zinc plated wing nut, and plated steel back plate. Available in stainless steel or powder coated finish. |
Notes | UL File # E69392; UL File #E500068 |
Description | Plugs, Hole - Bulk |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 3/8" Black Nylon Plastic Strap 15PK (64226)
- ZORO SELECT Strut Channel, 3 ft. L, Solid, Aluminum (FS-200 AL 36.00)
- WIREMOLD Carpet and Tile Flange, Brown, Brass (817B)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AB10-0AA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1BD20-0AA0)
- EATON Legend Plate, Square, Up Down, Black (HT8SP48)
- SIEMENS Push Button, 22mm, Black, Metal Bezel (3SU1150-0AB10-1FA0)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 5 Hole, Plastic (XALD05H7)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T563LED06-71X)
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- Saginaw Control & Engineering Switches