Shop All Push Button Accessories
Saginaw Control & Engineering
Plugs, Hole, Bulk, 25PK
Mfr # SCE-ASPB-09-25
Zoro # G311157834
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.75"
- Width 1.75"
- Application Extra push button holes can be sealed against dust, dirt, oil, and water with a SCE hole seal. Seals will cover most pushbutton hole sizes. Hole seals come with oil-resistant gasket, #10-24 x 3/8" stud, zinc plated wing nut, and plated steel back plate. Available in stainless steel or powder coated finish.
- Depth 0.50"
- Standards NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-ASPB-09-25
- Zoro # G311157834
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Height | 1.75" |
Width | 1.75" |
Depth | 0.50" |
Max. Hole Size | 1.25 Dia. (31.75mm) |
Pushbutton Size | 30mm |
Details
Application | Extra push button holes can be sealed against dust, dirt, oil, and water with a SCE hole seal. Seals will cover most pushbutton hole sizes. Hole seals come with oil-resistant gasket, #10-24 x 3/8" stud, zinc plated wing nut, and plated steel back plate. Available in stainless steel or powder coated finish. |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56 |
Description | Plugs, Hole - Bulk |
Notes | UL File # E69392; UL File #E500068 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting With Box, 27 cu in, Wiring Box, 3 Gang, Steel, Rectangular (S1FRPTJB)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 12 V AC, 6 A, Reversing: No (XTMC6A10R)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 2 Pole, 240/415/440V AC, C Curve (M9F22202)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 4-3/4" W, 1" H (5133347)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZENL1121)
- EATON Push Button Kit, NEMA, Push Button (C600M1)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB4BZ105)
- SIEMENS Legend Plate, Off-On, Brushed Aluminum (52NL26)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0AB40-0AA0)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1103-0AB50-1FA0)
- EATON Gray Guard Ring for E-Stop, 22mm, Gray (M22G-XGPV)
- Saginaw Control & Engineering Push Button Accessories