Shop All Push Button Accessories
Saginaw Control & Engineering
Plug, Hole
Mfr # SCE-ASPBG-RAL7035
Zoro # G611157879
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.40"
- Width 1.40"
- Application Extra push button holes can be sealed against dust, dirt, oil, and water with a SCE hole seal. Seals will cover most pushbutton hole sizes. Hole seals come with oil-resistant gasket, #10-24 x 3/8" stud, zinc plated wing nut, and plated steel back plate. Available in stainless steel or powder coated finish.
- Standards NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56
- Depth 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-ASPBG-RAL7035
- Zoro # G611157879
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Height | 1.40" |
Width | 1.40" |
Depth | 0.50" |
Max. Hole Size | 0.88 Dia. (22.5mm) |
Pushbutton Size | 22mm |
Details
Application | Extra push button holes can be sealed against dust, dirt, oil, and water with a SCE hole seal. Seals will cover most pushbutton hole sizes. Hole seals come with oil-resistant gasket, #10-24 x 3/8" stud, zinc plated wing nut, and plated steel back plate. Available in stainless steel or powder coated finish. |
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56 |
Notes | UL File # E69392; UL File #E500068 |
Description | Plug, Hole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 50A, 600V AC, Non-Indicating (LSRK050)
- WIEGMANN Fiberglass Enclosure, 10 in H, 5 in D, NEAM 4X, Screw On (HW-D10105SC)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- AMPHENOL ER 6C 616 SKT PLUG (MS3106A1812S)
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, White, Plastic (10250TC6N)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2B330)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT)
- SCHNEIDER ELECTRIC Antimicrobial plain cap, Harmony XB5, Harmony XB4, red, for flush mounted push button (ZBAF4)
- EATON Miniature Incandescent Bulb, 755, 6.3V (28-2202)
- Saginaw Control & Engineering Switches