Shop All Push Button Accessories
Saginaw Control & Engineering
Plug, Hole
Mfr # SCE-ASPB-SS
Zoro # G711157908
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.75"
- Width 1.75"
- Application Extra push button holes can be sealed against dust, dirt, oil, and water with a SCE hole seal. Seals will cover most pushbutton hole sizes. Hole seals come with oil-resistant gasket, #10-24 x 3/8" stud, zinc plated wing nut, and plated steel back plate. Available in stainless steel or powder coated finish.
- Depth 0.50"
- Standards NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-ASPB-SS
- Zoro # G711157908
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Height | 1.75" |
Width | 1.75" |
Depth | 0.50" |
Max. Hole Size | 1.25 Dia. (31.75mm) |
Pushbutton Size | 30mm |
Details
Application | Extra push button holes can be sealed against dust, dirt, oil, and water with a SCE hole seal. Seals will cover most pushbutton hole sizes. Hole seals come with oil-resistant gasket, #10-24 x 3/8" stud, zinc plated wing nut, and plated steel back plate. Available in stainless steel or powder coated finish. |
Standards | NEMA Type 3R, 4, 4X & 12; UL Recognized Type 3R, 4, 4X & 12; IEC 60529; IP 56 |
Description | Plug, Hole |
Notes | UL File # E69392; UL File #E500068 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 4 cu in, Ceiling Box, 1 Gang, Steel, Round (292)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- COPE Reducing Fitting, Straight, 24 to 12 In, (248-24ST-12)
- EATON Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T122)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250TA16)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1153-0AB50-1FA0)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Run, Black (9001KN224)
- DAYTON Legend Plate, Down, Square, For 20C796 (32J088)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Power On, Black (9001KN238)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Black/Yellow (ZBY8330)
- Saginaw Control & Engineering Push Button Accessories