Shop All Push Button Accessories
Saginaw Control & Engineering
Plug, Hole
Mfr # SCE-ASPB-RAL7035
Zoro # G711157878
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.75"
- Width 1.75"
- Standards NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56
- Application Extra push button holes can be sealed against dust, dirt, oil, and water with a SCE hole seal. Seals will cover most pushbutton hole sizes. Hole seals come with oil-resistant gasket, #10-24 x 3/8" stud, zinc plated wing nut, and plated steel back plate. Available in stainless steel or powder coated finish.
- Depth 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-ASPB-RAL7035
- Zoro # G711157878
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Height | 1.75" |
Width | 1.75" |
Depth | 0.50" |
Max. Hole Size | 1.25 Dia. (31.75mm) |
Pushbutton Size | 30mm |
Details
Standards | NEMA Type 3R, 4 & 12; UL Recognized Type 3R, 4 & 12; IEC 60529; IP 56 |
Application | Extra push button holes can be sealed against dust, dirt, oil, and water with a SCE hole seal. Seals will cover most pushbutton hole sizes. Hole seals come with oil-resistant gasket, #10-24 x 3/8" stud, zinc plated wing nut, and plated steel back plate. Available in stainless steel or powder coated finish. |
Description | Plug, Hole |
Notes | UL File # E69392; UL File #E500068 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Metal Clad Armored Cable, 12 AWG, 250 ft, 2 Conductors, Solid Design, Aluminum Jacket, Silver (68580001)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-057)
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J3)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- EATON Legend Plate, Square, Open, Black (HT8SP26)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0AB20-1FA0)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic, Standards: CE, CSA, UL (10250TB62)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AA10-0AA0)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AA60-0AA0)
- EATON Cutler-Hammer Blank Legend Plate, Square, Black (10250TS36)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T122)
- Saginaw Control & Engineering Switches