Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Plate, Universal Cutout to V-Style Adapter
Mfr # SCE-UAV
Zoro # G511157146
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.50 in
- Width 2.25 in
- Length 0.38 in
- Disconnect Type D1 for 30 to 200 anp
- Depth 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-UAV
- Zoro # G511157146
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 9.50 in |
Width | 2.25 in |
Length | 0.38 in |
Depth | 0.38" |
Details
Item | Plate |
Disconnect Type | D1 for 30 to 200 anp |
Application | Designed to convert a SCE - (U) style enclosure to a (V) style. Will accept the following: Allen-Bradley 1494V, Cutler-Hammer C361/C371, General Electric Type TDA, ITE Max-Flex FHOH, Square D Class 9422. Made from heavy gauge steel and powder coated ANSI-61 gray. |
Description | Plate, Universal Cutout to V-Style Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Rctngulr Proxmity Sensr, Indctv, NO, Unshld (TL-W20ME1)
- FLEX-STRUT Channel Bracket, Flat Top, 12-1/2" (FS-5639-12.5 E/G)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- GE INDUSTRIAL SOLUTIONS Lug Kit No6-2/0 Neutral/Ground (TLK20CP)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- Saginaw Control & Engineering Enclosure Covers & Accessories