Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Plate, IMS Filler Galvanized
Mfr # SCE-FP20G
Zoro # G111155283
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 74.31 in
- Width 3.88 in
- Length 1.25 in
- Application Designed to provide additional mounting surface between subpanels or sections of a modular enclosure. Slotted mounting holes allow flexible installation.
- Depth 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FP20G
- Zoro # G111155283
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 74.31 in |
Width | 3.88 in |
Length | 1.25 in |
Depth | 1.25" |
Details
Item | Plate |
Application | Designed to provide additional mounting surface between subpanels or sections of a modular enclosure. Slotted mounting holes allow flexible installation. |
Description | Plate, IMS Filler (Galvanized) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Black (BR15-E)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 60.00x36.00x12.00, Aluminum (A60H3612ALLP)
- GARDNER BENDER 28" L Releasable Cable Tie 175 lb Black PK 3 (47-127UVB)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.25A, 250V AC, Non-Indicating (FNM-2-1/4)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- IVES MORTISE BOLT 1.75""L (S48B3)
- Saginaw Control & Engineering Enclosure Covers & Accessories