Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Plate, IMS Barrier
Mfr # SCE-BP2006LG
Zoro # G611153413
product price: $222.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$222.99
Free 30-Day Returns
Key Features
- Height 78.24 in
- Width 21.50 in
- Length 0.08 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-BP2006LG
- Zoro # G611153413
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 78.24 in |
Width | 21.50 in |
Length | 0.08 in |
Depth | 0.08" |
Details
Item | Plate |
Color | Gray |
Finish | Powder Coated |
Description | Plate, IMS Barrier |
Notes | Bolt Pack SCE-IMSBK sold separately. |
Application | Designed to serve as a barrier between two IMS enclosure sections. Also can be used to provide a lower profile sealed cover for the open end of a modular enclosure. Mounting holes. Gasket is included. Made from heavy gauge carbon steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN CAT6 UTP Computer Patch Cable, RJ45 Connectors, 7 ft, Blue (A3L980B07BLU-S)
- LEVITON Straight Blade Plug (8215-C)
- ABB Miniature Circuit Breaker, SU202 Series 6A, 2 Pole, 400/440V AC, K Curve (SU202M-K6)
- REMINGTON INDUSTRIES 20 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 250 ft Length (CMG2002-250)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- IVES MORTISE BOLT 1.75""L (S48B3)
- Saginaw Control & Engineering Enclosure Covers & Accessories