Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Plate, IMS Barrier
Mfr # SCE-BP1805LG
Zoro # G011153525
product price: $193.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$193.99
Free 30-Day Returns
Key Features
- Height 70.37 in
- Width 17.50 in
- Length 0.08 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-BP1805LG
- Zoro # G011153525
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 70.37 in |
Width | 17.50 in |
Length | 0.08 in |
Depth | 0.08" |
Details
Item | Plate |
Color | Gray |
Finish | Powder Coated |
Notes | Bolt Pack SCE-IMSBK sold separately. |
Description | Plate, IMS Barrier |
Application | Designed to serve as a barrier between two IMS enclosure sections. Also can be used to provide a lower profile sealed cover for the open end of a modular enclosure. Mounting holes. Gasket is included. Made from heavy gauge carbon steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JLS035)
- HUBBELL PREMISE WIRING Hubbell IFP11 Single Gang Faceplate - 1 x Socket(s) - 1-gang - Gray (IFP11GY)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 2A, 570V AC, Non-Indicating (DCT2-2)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-30)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- Saginaw Control & Engineering Enclosure Covers & Accessories