Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Plate, Filler
Mfr # SCE-90FP
Zoro # G411155464
product price: $151.59
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$151.59
Free 30-Day Returns
Key Features
- Height 77.69 in
- Width 9.75 in
- Length 0.13 in
- Description Plate, Filler
- Depth 0.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-90FP
- Zoro # G411155464
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 77.69 in |
Width | 9.75 in |
Length | 0.13 in |
Depth | 0.13" |
Details
Item | Plate |
Description | Plate, Filler |
Application | Designed to provide additional mounting surface between sub-plates or sections of a modular enclosure. Slotted mounting holes allow flexible installation. Made of heavy gauge carbon steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Communication Blank, Ivory, PVC (CM2-BL)
- INTERMATIC Tripper, Timer, Pk12 (156T2978A)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Blk (SNAP2101PLBKNA)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- Saginaw Control & Engineering Enclosure Covers & Accessories